1 x 1 x 1 in. Bronze Threaded 20 Mesh with Plug Strainer

You last purchased this on
 
NIBCO

T-221-A 1 x 1 x 1 in. Bronze Threaded 20 Mesh with Plug Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-221-A 1 x 1 x 1 in. Bronze Threaded 20 Mesh with Plug Strainer

  • Fast #
  • Part #NT221AK
  • Item #3688940
  • Manufacturer Part #NL2QA0D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tapped cap with blow-off plug or solid cap
  • 20-mesh stainless steel wire screen
  • 200 psi/13.8 bar non-shock cold working pressure
  • Conforms to ANSI B1.20.1
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 125 threaded end connections
  • Dezincification resistant
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B-16 C36000, ASTM B-62 C83600, ASTM B-584 C84400, ASTM E-2016, ASTM E-674
Collection:
T-221-A
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
5-19/20 in
Material:
Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
353
Mesh Size:
20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#
Recommended Valve Application:
Gas, Liquid, Steam
Strainer Type:
Wye