Sprocket Rim 2 in. Bronze and Iron Valve Repair Part
Sprocket Rim 2 in. Bronze and Iron Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Material:
- Bronze, Iron
- NSF Certified:
- No
- Product Type:
- Sprocket Rim