2 in. Bronze NPT Check Valve

You last purchased this on
 
NIBCO

T-480-Y-LF 2 in. Bronze NPT Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

T-480-Y-LF 2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480YLFK
  • Item #3918485
  • Manufacturer Part #NL932XD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Class 300 threaded end connections
  • FNPT thread
  • Bronze swing check
  • 600 psi/41.4 bar non-shock cold working pressure
  • Horizontal swing check
  • Y-pattern
  • 300 psi/20.7 bar saturated steam to 421° F / 216° C
  • Renewable bronze disc
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8
ASTM:
ASTM A-582 Alloy S30300, ASTM B-584 Alloy C87600
Application:
Cold Working Pressure, Commercial, Residential
Coating:
Silicon
Collection:
T-480-Y-LF
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
3-18/25 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-71/100 in
MSS:
MSS SP-139
Material:
Bronze, Plastic, Stainless Steel
Material Type:
PTFE
Maximum Temperature:
300
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Bonnet Type:
Screw-in
Valve Disc Material:
PTFE
Valve Operator:
Spring Actuated
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Spring Check Valve
Weight:
2.27 lb
Width:
3-3/5 in