2 in. CPVC Socket Ball Valve

Part #N4770K  |  Item #795230  |  Manufacturer Part #MB0012D

$68.15 EACH

Valve Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Individually packaged and labeled
  • Socket ends per ASTM 2846
  • NSF/ANSI 61-G Certified
  • Packaged in recyclable heavy duty poly bags
  • Kit can be marked and tagged per contractor requirements
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM D-2846

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Handle Material: ABS

High Pressure: 150

IAPMO Listed: No

Length: 5-69/100 in

MSS Specifications: MSS SP-72

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: [Cold Water, Commercial, Residential]

Type: N4770K

UL Listed: No

Valve Body Material: CPVC

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Seat Material: PTFE

Valve Size: 2 in

Valve Type: Ball Valve

Weight: 1.73