2 in. Copper Press Union

You last purchased this on
 
NIBCO

Press System® 2 in. Copper Press Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Press System® 2 in. Copper Press Union

  • Fast #
  • Part #NPC633LDK
  • Item #4292589
  • Manufacturer Part #9256650PC
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Temperature range -20°F to 250°F
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75
Application:
Chilled Water, Commercial, Hot Water, Potable Water, Residential
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Union
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-49/50 in
Material:
Wrot Copper
Material Type:
C12200, EPDM
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
Weight:
2.476 lb