2 in. Copper Press Cap

You last purchased this on
 
NIBCO

2 in. Copper Press Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

2 in. Copper Press Cap

  • Fast #
  • Part #NPC617LDK
  • Item #3033846
  • Manufacturer Part #9172900PC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Temperature range -20°F to 250°F
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Used to cap copper tube
  • Wrot copper material
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
Application:
Commercial, HVAC, Plumbing, Potable Water, Residential
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Height:
1-21/25 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-57/100 in
Material:
Wrot Copper
Material Type:
EPDM, C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
Weight:
0.493 lb