This product requires certification to purchase.

2 in. Copper Press 45° Elbow

NIBCO

2 in. Copper Press 45° Elbow

  • Fast #
  • Part #NPC606LDK
  • Item #3034015
  • Manufacturer Part #9043305FPC
4.3 out of 5 Customer Rating
Brand image
NIBCO

2 in. Copper Press 45° Elbow

  • Fast #
  • Part #NPC606LDK
  • Item #3034015
  • Manufacturer Part #9043305FPC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Wrot copper material
  • Used for directional transitions between copper tube
  • Operating pressure 200 psi cwp
  • Dezincification resistant
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372, ANSI 61-G
ASME
ASME B16.51
ASTM
ASTM B-75 Alloy C12200
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61, NSF 61-G
NSF Certified
Yes
Origin
Domestic
Type
N9043305FPC
UPC
039923451170