• Cart

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Threaded end connections
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco T-585-80-LF-HC 2-Piece Bronze Threaded Full Port Ball Valve

NT58580LFHC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Collection
T-585-80-LF-HC
End Connection 1
NPT
End Connection 2
Hose
End Connections
NPT x Hose
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Silicon Bronze
Material Type
DZR
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in x 3/4 in
Valve Type
Ball Valve

Starting at
$59.58
EACH
  • QUANTITY