DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Maximum service temperature 250°F
  • Press leak-detection feature
  • Press x press female end connections
  • Reinforced PTFE seat rings
  • Two-piece body
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Vented ball

Nibco Bronze Press Female x Hose End 2-Piece Full Port Blowout-Proof Stem Ball Valve with Cap and Chain

NPC5857066

Valve Size:

SPECIFICATIONS

End Connection 1
Press
End Connection 2
Female press
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
250
Pressure Class
250#
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$132.16
EACH
  • QUANTITY