DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Lever handle
  • Maximum service temperature 250°F
  • Press x press male end connections
  • Two-piece body
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Vented ball

Nibco 2-Piece Male Bronze Full Port Ball Valve with Lever Handle

NPS5857066

Valve Size:

SPECIFICATIONS

End Connection 1
Press
End Connection 2
Press
MSS Specifications
MSS SP-110
Valve Body Style
2 piece
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$58.25
EACH
  • QUANTITY