DESCRIPTION

  • 225°F continuous and 250°F intermittent service
  • EPDM molded-in seat liner
  • Extended neck for insulation up to 2 In.
  • Geometric Drive
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Stainless steel stem with copper bushings
  • Valve pressure rating 200 psi
  • Wafer style

Nibco 200 psi Ductile Iron EPDM Wafer Gear Operator Butterfly Valve

NWD20005

Valve Size:

SPECIFICATIONS

End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Wafer
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
8 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY