DESCRIPTION

  • Conforms to MSS-SP67 and MSS-SP25
  • EPDM encapsulated ductile iron disc
  • Extended neck for insulation up to 2 In.
  • Flanged style
  • Max temperature rating 200°F
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Polyamide coated body
  • Valve pressure rating 200 psi

Nibco 200 psi Flanged Polyamide Coated Cast Iron Butterfly Valve with Locking Lever Handle

NFC27653

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.10
ASTM Specifications
ASTM A-126, ASTM A-395, ASTM A-582
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
8 in
MSS Specifications
MSS SP-25, MSS SP-67
Material
Polyamide Coated Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
No
Pressure Class
200#
Recommended Valve Application
Commercial, HVAC, Industrial, Water
Schedule Class
200 psi
UL Listed
No
Valve Body Style
Flanged
Valve Disc Material
Ductile Iron
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY