DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bolted bonnet
  • Class 125 flanged end connections
  • Iron body bronze mounted trim
  • Line control valve
  • Metal seated
  • Outside screw and yoke
  • Stainless steel trim

Nibco 200# Stainless Steel Flanged Outside Stem and Yoke Gate Valve

NF61713

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-307
End Connection 1
Flanged
End Connection 2
Flanged
MSS Specifications
MSS SP-70
Material
Stainless Steel
Maximum Pressure
150 psi
Pressure Class
200#
Valve Size
3 in

Starting at
Call for Pricing
  • QUANTITY