DESCRIPTION

Nibco PEX 200F DZR Brass Insert Tee

NNP11D

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Material Type
DZR
Maximum Temperature
200
Size
1/2 in
Type
Straight