DESCRIPTION

  • Dezincification resistant
  • Maximum service temperature 200°F

Nibco PEX 200F Brass Insert Tee

NNP11RLFFDF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass