• Cart

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 125# class
  • 250 psi/17.2 bar non-shock cold working pressure
  • Class 125 solder end connections
  • In-line lift-type
  • Spring actuated (1/2 psi cracking pressure)
  • Straight pattern
  • Sweat
  • Teflon disc
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco 250# Bronze Solder Vertical Check Valve

NS480Y

Valve Size:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Disc Material
PTFE
Valve Size
1 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY