DESCRIPTION

  • Accepts internal and external supervisory switches
  • Geometric drive
  • Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
  • Stainless Steel valve stem material

Nibco 250 psi Ductile Iron Lug Butterfly Valve Gear Operator Switch

NLD35108

Valve Size:

6 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Recommended Valve Application
Water
Schedule Class
250 psi
UL Listed
Yes
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator Handle
Valve Seat Material
Rubber
Valve Size
6 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

Starting at
$923.83
EACH
  • QUANTITY