• Cart

DESCRIPTION

  • May be operated with a hand-wheel
  • Provides full flow with minimal pressure drop

Nibco F-619-RWS Flanged Ductile Iron 1 piece Resilient Wedge Gate Valve

NF619RW

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1 Class 125
ASTM Specifications
ASTM A-126 Class B, ASTM B-584 Alloy C84400, ASTM B-783, ASTM F-467 Alloy C27000
Coating
Fusion Bonded Epoxy
Collection
F-619-RWS
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
9 in
MSS Specifications
MSS SP-70
Material
Ductile Iron
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Resilient Wedge Gate Valve

Starting at
Call for Pricing
  • QUANTITY