DESCRIPTION

Nibco 250# Ductile Iron Mechanical Joint Resilient Wedge Gate Valve

NM609RW

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
FM Approved
Yes
Material
Ductile Iron
Pressure Class
250#
UL Listed
Yes
Valve Size
8 in

Starting at
Call for Pricing
  • QUANTITY