DESCRIPTION

  • Fire protection
  • Spring actuated

Nibco Wafer Check Valve with Rubber Valve Seat

NKW900WLF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-536 Grade 65/45/12
End Connection 1
Wafer
FM Approved
Yes
Lead Law Compliant
Yes
Length
2-63/100 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
250#
UL Listed
Yes
Valve Body Style
Wafer
Valve Disc Material
Bronze
Valve Seat Material
Rubber
Valve Size
4 in
Valve Type
Check Valves

Starting at
$409.64
EACH
  • QUANTITY