DESCRIPTION
- 250 psi/17.2 bar saturated steam to 406°F/207°C
- 500 psi/34.5 bar non-shock cold working pressure
- Angle pattern
- Bronze mounted trim
- Cast iron flanged body
- Class 250 flanged end connections
- Metal seated
- Steam specialty valve
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Nibco 250 psi Cast Iron Flanged Angle Stop Check Valve
NF869B
Valve Size:
SPECIFICATIONS
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- End Connections
- Flanged
- MSS Specifications
- MSS SP-85
- Material
- Cast Iron
- Maximum Pressure
- 250 psi
- Schedule Class
- Class 250
- Valve Size
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday