DESCRIPTION

  • Ductile iron disc
  • EPDM molded-in seat liner
  • Extended neck
  • Geometric drive
  • Lug style
  • Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Valve pressure rating 250 psi

Nibco 250 psi Ductile Iron Butterfly Valve with Gear Operator and Molded-In Seat Liner

NLD30105

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 125, ASME Class 150
ASTM Specifications
ASTM A-395, ASTM A-536, ASTM A-582, ASTM B-16
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
Recommended Valve Application
Industrial
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
6 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY