DESCRIPTION

  • 225°F continuous and 250°F intermittent service
  • EPDM molded-in seat liner
  • Extended neck
  • Geometric drive
  • Lug style
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with stainless steel bushings
  • Valve pressure rating 250 psi

Nibco Ductile Iron Butterfly Valve with Gear Operator

NLD30225

Valve Size:

8 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Lug
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
8 in
Valve Type
Butterfly Valves

Starting at
$1840.0
EACH
  • QUANTITY