DESCRIPTION

Nibco 250 psi Ductile Iron Flanged Resilient Wedge Non-Rising Stem Gate Valve

NF609RW

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
MSS Specifications
MSS SP-70
Material
Ductile Iron
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
4 in
Valve Stem
Non-rising Valve Stem

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY