DESCRIPTION

  • Accepts internal & external switches
  • Designed for fire protection
  • Ductile iron disc
  • EPDM molded-in seat liner
  • Extended neck
  • Geometric drive
  • Lug style
  • Operating mechanism: Manual gear operator
  • Valve pressure rating 250 psi wow

Nibco 250 psi Ductile Iron Lug Gear Operator Butterfly Valve

NLD35104

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
UL Listed
Yes
Valve Body Style
Lug
Valve Operator
Gear Operator Handle
Valve Seat Material
Rubber
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

Starting at
$616.18
EACH
  • QUANTITY