3 in. Cast Iron Flanged Non-rising Valve Stem Globe Valve

You last purchased this on
 
NIBCO

F-737-A 3 in. Cast Iron Flanged Non-rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-737-A 3 in. Cast Iron Flanged Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #NF737AM
  • Item #2444503
  • Manufacturer Part #NHC801F
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FLO-BOSS MF
  • Multi-turn
  • Durable iron body and bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • EPDM elastomeric coated disc
  • Integral internal memory stop
  • Maximum temperature rating 250°F at 175 psi
  • 240 psi non-shock cold working pressure
  • ANSI class 125 flanges
  • ASME B16.1
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASME:
ASME Class 125
ASTM:
ASTM A-126 Class B, ASTM A-48 Grade 35, ASTM B-16
AWWA:
AWWA C-606
Application:
HVAC, Plumbing
Collection:
F-737-A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
6-89/100 in
Handle Material:
Cast Iron
Length:
12 in
Material:
Cast Iron, Brass, Rubber
Material Type:
EPDM
Maximum Temperature:
250
Origin:
Domestic
Pressure - High:
175, 240
Pressure Class:
125#
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Disc Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Balancing Valve