3 in. Press Copper 45 Degree Elbow with EPDM Seal

This product has been replaced by

NIBCO Copper Press 45° Elbow
NIBCO 3 in. Copper Press 45° Elbow
Manufacturer Part #9043500PC
You last purchased this on
 
NIBCO

Press System® 3 in. Press Copper 45 Degree Elbow with EPDM Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NIBCO Copper Press 45° Elbow
NIBCO 3 in. Copper Press 45° Elbow
Manufacturer Part #9043500PC
NIBCO

Press System® 3 in. Press Copper 45 Degree Elbow with EPDM Seal

  • Fast #
  • Part #NPC606M
  • Item #3330262
  • Manufacturer Part #9043500PC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Manufacturer may vary by location
  • Used for directional transitions between copper tube
  • For copper construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75 Alloy C12200
Application:
Commercial, Industrial, Residential
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
Collection:
Press System®
Elbow Degree:
45 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber, Wrot Copper
Material Type:
EPDM
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
200
Product Type:
Seal
Temperature Range:
-20 to 250 Deg F
UL Listed:
No