3 in. Press Copper Coupling with EPDM O-ring (Less Stop)
This product has been replaced by
Manufacturer Part #9020750PC
3 in. Press Copper Coupling with EPDM O-ring (Less Stop)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Fifty year warranty
- NSF-61, UPC, CSA approvals
- Manufacturer may vary by location
- Used to connect copper tube and easily repair copper tube
- For copper construction
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Commercial, HVAC, Plumbing, Potable Water, Residential
- CSA Certified:
- CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Wrot Copper
- Material Type:
- EPDM
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Product Type:
- O-Ring
- Temperature Range:
- -20 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.979 lb