DESCRIPTION

  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Class 300 threaded end connections
  • FNPT Thread
  • Integral seat
  • Replaceable stainless steel seat ring
  • Union bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco 300# Bronze FNPT Union Bonnet Globe Valve

NT276AP

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-61, ASTM B-62
End Connection 1
NPT
End Connection 2
NPT
Handle Material
Malleable Iron
Length
2-69/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
600 psi CWP
Maximum Temperature
421
Pressure Class
300#
Valve Body Style
Globe
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Seat Material
Bronze
Valve Size
1/2 in
Valve Type
Globe Valves
Width
2-69/100 in

Starting at
Call for Pricing
  • QUANTITY