DESCRIPTION

  • Conforms to MSS SP-80
  • Dezincification Resistant
  • UL Listed and FM approved

Nibco 300# Bronze Threaded Angle Globe Valve

NT331HC

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
Yes
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
2-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY