DESCRIPTION

  • EPDM encapsulated ductile iron disc
  • Extended neck for insulation up to 2"
  • Grooved mechanical end connections
  • Max temperature rating 200°F
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Polyamide coated body
  • Splined drive
  • Stainless Steel valve stem material
  • Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)

Nibco Grooved Ductile Iron Butterfly Valve with Locking Lever

NGD47653

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
200
NSF Certified
No
Pressure Class
300#
Schedule Class
300 psi
UL Listed
No
Valve Body Style
Grooved
Valve Disc Material
Ductile Iron
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

Starting at
$353.81
EACH
  • QUANTITY