DESCRIPTION

  • 300 psi/20.7 bar non-shock water working pressure (WWP)
  • Blowout-proof stem
  • Chrome Plated Ball
  • Chrome plated brass ball and silicon bronze stem
  • Dezincification resistant
  • Reinforced tee seats
  • Standard lever handle
  • UL Listed and FM approved
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco 300 psi Bronze Threaded Full Port Ball Valve

NKT58570UL

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced TFE
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY