DESCRIPTION

  • EPDM encapsulated ductile iron disc
  • Extended neck
  • Geometric drive
  • Grooved style
  • Max temperature rating 200°F
  • Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Splined drive
  • Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)

Nibco 300 psi Ductile Iron EPDM Grooved Gear Operator Butterfly Valve

NGD47655

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
8 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY