DESCRIPTION

Nibco 300 psi Grooved Ductile Iron Butterfly Valve with Gear Operator

NGD4765C8N

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-395, ASTM A-582
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
Yes
Length
5-43/50 in
MSS Specifications
MSS SP-25, MSS SP-67
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
Recommended Valve Application
Fire Protection
UL Listed
Yes
Valve Body Style
Grooved
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator Handle
Valve Size
6 in
Valve Type
Butterfly Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$676.75
EACH
  • QUANTITY

DOCUMENTS