3/4 - 1 in. Memory Seal
3/4 - 1 in. Memory Seal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- T/S-580-80/66-LF, T/S-595-Y/66-LF, T/S/PC-585-80/66-LF
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Memory Stop Kit
- Valve Size:
- 3/4 in - 1 in