3/4 in. Bronze FIP Stop & Waste Valve

You last purchased this on
 
NIBCO

3/4 in. Bronze FIP Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

3/4 in. Bronze FIP Stop & Waste Valve

  • Fast #
  • Part #N76LFF
  • Item #3918542
  • Manufacturer Part #N64X0L8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve pressure rating 125 psi to 100°F
  • Maximum temperature 180°F/ 82°C
  • Dezincification resistant
  • Cup x cup end connections
  • Screw-in bonnet
  • EPDM seat
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-584
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Valve Disc Material:
EPDM
Valve Operator:
Handwheel
Valve Size:
3/4 in
Valve Type:
Stop & Waste Valve