3/4 in. Bronze Press Swing Check Valve
PF-413-Y-LF 3/4 in. Bronze Press Swing Check Valve
Frequently Purchased Together
Product Details
- Y-pattern
- Renewable seat and disc
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- NSF/ANSI/CAN-61 and 372
- Lead-free
- Dimensions and workmanship conform to MSS SP-80
- Nibco® double-oval lead-free body marking
- Regrinding type
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-8 Annex F, ANSI 61-8 Annex G
- ASTM:
- ASTM A-276, ASTM B-371, ASTM B-584, ASTM B-75, ASTM F-594
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- PF-413-Y-LF
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4 in
- MSS:
- MSS SP-139, MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61, NSF 61-8, NSF 61-8 Annex F, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.13 lb