3/4 in. Cast Copper 150# Companion Flange
3/4 in. Cast Copper 150# Companion Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Dezincification resistant
Documents
Specifications
- ASME:
- ASME B16.24
- ASTM:
- ASTM B-584 Alloy C84400
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Female Sweat
- End Connections:
- Flanged x Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Companion Flange
- Flange Type:
- Companion
- IAPMO Listed -:
- No
- Material:
- Cast Copper
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No