3/4 in. Copper Press Fitting Reducer

You last purchased this on
 
NIBCO

Press System® 3/4 in. Copper Press Fitting Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Press System® 3/4 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002LDFF
  • Item #4292564
  • Manufacturer Part #9008250PC
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial, HVAC, Plumbing, Residential, Water
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF Certified:
No
UL Listed:
No