3/4 in. NPT Brass Balancing Valve
3/4 in. NPT Brass Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum temperature rating 260°F at 150 psi
- DZR Brass body and tail pieces
- 300 psi non-shock cold working pressure
- NPT Threaded Ends
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- FLO-BOSS A
- Regulating cartridge DZR Brass and Stainless Steel
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-47/100 in
- Material:
- Brass
- Pressure - Maximum:
- 150 psi, 600 psi
- Valve Size:
- 3/4 in