3/4 in. Silicon Bronze Full Port NPT 600# Ball Valve

Part #NT58580LFF  |  Item #4472948  |  Manufacturer Part #NL950X8

$38.01 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Threaded end connections
  • Blowout-proof stem
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body, ball and stem

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372 2008, ANSI 61, ANSI Z1157]

ASTM Specifications: [ASTM A-276 S31600, ASTM A-351 Type CF8M, ASTM B-16 C36000, ASTM B-371 Alloy C69300, ASTM B-584 Alloy C87600]

Clean Bagged: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

High Pressure: 100

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-39/50 in

MSS Specifications: [MSS SP-110, MSS SP-145]

Maximum Temperature: 300

NSF Certified: Yes

NSF Specifications: [NSF 372-8, NSF 61]

Pressure Class: 600#

Recommended Valve Application: [Cold Water, Commercial, Residential]

Temperature Rating: 300

Type: NT58580LFF

UL Listed: No

Valve Body Material: Silicon Bronze

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.2