3/4 in. Stainless Steel PEX Crimp Sleeve

You last purchased this on
 
NIBCO

NP50 3/4 in. Stainless Steel PEX Crimp Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

NP50 3/4 in. Stainless Steel PEX Crimp Sleeve

  • Fast #
  • Part #NNP50F
  • Item #2847360
  • Manufacturer Part #PX02120
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Positive stop prevents the sleeve from sliding too far onto the tube
  • View hole to ensure full tubing insertion
  • For use with PEX sleeve tool only, not to be crimped with a copper crimp ring tool
  • Complies with ASTM F-877
  • Maximum service temperature 200° F
  • Available in sizes 1/2 in, 3/4 in, and 1 in
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-877
Application:
Potable Water, Radiant Heating System
Collection:
NP50
End Connections:
Barbed x MNPT
FM Approved:
No
Fits Pipe Size:
3/4 in
Fitting Type:
PEX Sleeve
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Stainless Steel
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Global
Product Type:
Pipe Sleeve
UL Listed:
No
Weight:
0.009 lb