4 in. 250 psi Ductile Iron Lug Butterfly Valve Gear Operator Switch
LD-3510 Series 4 in. 250 psi Ductile Iron Lug Butterfly Valve Gear Operator Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The NIBCO® ductile iron butterfly valve is designed specifically to meet the rigorous requirements of automatic sprinkler systems
- The unique EPDM molded-in seat liner with ductile iron disc provides bubble-tight shutoff at rated pressure. With the internal stem/disc geometric drive design there is no need for pins or bolts that may create leak paths or turbulence in the waterway
- The NIBCO® lug type butterfly valve is classified as a fire protection control valve that is Underwriters Laboratories listed and FM Approved for bubble-tight shutoff at 250 psi water working pressure
- Gear operator with switches
- Stainless steel stem with copper bushings
- An extended neck allows for insulation up to 2 in
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM B-124
- Application:
- Fire Protection
- Collection:
- LD-3510 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- Yes
- Height:
- 15-19/50 in
- ISO:
- ISO 9001
- Length:
- 2-19/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Product Type:
- 1/4 Turn, Extended Neck
- Recommended Valve Application:
- Cold Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve
- Weight:
- 28.45 lb