4 in. Cast Iron Flanged Check Valve
F-910-B-LF 4 in. Cast Iron Flanged Check Valve
Frequently Purchased Together
Product Details
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- Maximum temperature 200° F / 93° C
- Spring actuated (1/2 psi cracking pressure)
- FM approved
- Lead-free
- Conforms to MSS SP-125
- Class 125 wafer end connections
- Renewable bronze seat and disc
- NSF/ANSI/CAN-61 and 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-313 S31600, ASTM B-584 Type C87600, ASTM F-879
- Application:
- Cold Working Pressure, Commercial, Industrial, Mechanical
- Collection:
- F-910-B-LF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Silent Check Valve
- Weight:
- 42 lb