4 in. Cast Iron Grooved Swing Check Valve
G-917-W 4 in. Cast Iron Grooved Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Equally effective in checking back flows from head pressure on the discharge or suction sides of pump
- FKM O-Ring
- Free oscillation of ball in guide ribs facilitates full port flow with minimum turbulence and chatter
- Do not use or test with compressed air or other gases
- True union design
- Includes both socket and female NPT thread end connections
- Maximum service temperature 140° F
- Valve pressure rating 150 psi at 73°F water non-shock
- NSF/ANSI/CAN-61
- NSF/ANSI Standard 14
Specifications
- ANSI:
- ANSI C606
- ASTM:
- ASTM A-240, ASTM A-313, ASTM A-48 Class 30A, ASTM A-582, ASTM B-505, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-606
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- G-917-W
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Length:
- 8-11/25 in
- Material:
- Cast Iron, Bronze, Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 17 lb