• Cart

DESCRIPTION

  • 45° elbows change the direction of DWV piping 45°
  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Dezincification resistant
  • Solder connections

Nibco 4 in. Copper 45 Degree Elbow

CCDWV4P

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    CCDWV4P 

    $536.0
    $383.78
    Call for Pricing Call us for price $536.0 $383.78
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B16.15, ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Bronze
NSF Certified
No