4 x 3 in. FTG x Press Copper Reducer

This product has been replaced by

NIBCO Copper Press Fitting Reducer
NIBCO 4 x 3 in. Copper Press Fitting Reducer
Manufacturer Part #9010350PC
You last purchased this on
 
NIBCO

4 x 3 in. FTG x Press Copper Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NIBCO Copper Press Fitting Reducer
NIBCO 4 x 3 in. Copper Press Fitting Reducer
Manufacturer Part #9010350PC
NIBCO

4 x 3 in. FTG x Press Copper Reducer

  • Fast #
  • Part #NPC6002PM
  • Item #3330270
  • Manufacturer Part #901035PC
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Fifty year warranty
  • Used to transition between different sizes of copper tube and fittings
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
200 psi