DESCRIPTION

  • Blowout-proof stem
  • Cleaned and bagged for medical gas
  • Dezincification resistant
  • Expanded cup end connection
  • Full port
  • Max temperature rating 400°F
  • Valve pressure rating 200 psi 13.8 bar for medical gas
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco 400 Degree F Bronze Ball Valve

NCS595YXECK

Valve Size:

2 in

SPECIFICATIONS

MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
400
Valve Body Style
3 piece
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$808.13
EACH
  • QUANTITY