1-1/2 in. CPVC Full Port Slip 150# Ball Valve
4770 1-1/2 in. CPVC Full Port Slip 150# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Socket ends per ASTM 2846
- NSF/ANSI 61-G certified
- 150 psi/10.3 bar non-shock cold working pressure to 73° F
- The NIBCO® CPVC-CTS ball valve is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications
- Not for use with compressed air or other gases
- Maximum service temperature 140° F
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-2846
- Collection:
- 4770
- End Connection 1:
- Female Socket Weld
- End Connection 2:
- Female Socket Weld
- End Connections:
- Female Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed -:
- No
- Length:
- 4-49/100 in
- Material:
- Plastic
- Material Type:
- ABS, CPVC, PTFE
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- 1 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.06 lb