6 in. Cast Iron Flanged Check Valve

You last purchased this on
 
NIBCO

F-910-B-LF 6 in. Cast Iron Flanged Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-910-B-LF 6 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #NF910BLFU
  • Item #4472935
  • Manufacturer Part #NHDY0XK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Maximum temperature 200° F / 93° C
  • Spring actuated (1/2 psi cracking pressure)
  • FM approved
  • Lead-free
  • Conforms to MSS SP-125
  • Class 125 wafer end connections
  • Renewable bronze seat and disc
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-126 Class B, ASTM A-313 S31600, ASTM B-584 Type C87600, ASTM F-879
Application:
Cold Working Pressure, Commercial, Industrial, Mechanical
Collection:
F-910-B-LF
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-3/4 in
MSS:
MSS SP-125
Material:
Cast Iron, Bronze
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 200#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Globe
Valve Disc Material:
Bronze
Valve Seat Material:
Bronze
Valve Size:
6 in
Valve Type:
Silent Check Valve
Weight:
73 lb